Shop All Wash Stations
Sani-Lav
Wall Mount, 1 Hole, AC Sensor, Stainless, Hand Sink
Mfr # 608A
Zoro # G4054298
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 19 in
Product Information
- Brand Sani-Lav
- MFR # 608A
- Zoro # G4054298
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 19 in |
Overall Width | 16 in |
Overall Height | 15 in |
Bowl Size | 16 in x 12 1/2 in |
Bowl Depth | 6 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 9 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 16 in |
Bowl Width | 12 1/2 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance No, Back Splash Height 9 in, Bowl Depth 6 in, Rectangular, Bowl Size 16 in x 12 1/2 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 15 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Nut Kit (1281829-CP)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X10)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831C4-XL-FC)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG48-GL0C)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL)
- SANI-LAV Wall Mount, 2 Hole, 8 OC Faucet, Stainless, Hand Sink (504F-0.5)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL-0.5)
- SANI-LAV Floor Mount, 4 Hole, Wrist Blade Handles, Stainless, Wash Station (54FFL)
- SANI-LAV Wall Mount, 2 Hole, Double Knee Pedal, Stainless, Wash Station (54WSL-0.5)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- Sani-Lav Wash Stations