Shop All Stainless Steel Pipe Fittings
Sani-Lav
Swivel Hose Adapter, 1/2 In., Stain. Steel
Mfr # N22S
Zoro # G8334934
original price:
$44.38
15% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5/8"
- Fitting Connection Type Hose Barb x MNPT
- Inlet (In.) 1/2
- Connection 5/8 in Hose Barb x 1/2 in MNPT
- Sub-Category Hose and Nozzle Accessories
Product Information
- Brand Sani-Lav
- MFR # N22S
- Zoro # G8334934
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5/8" |
Size | 1/2 in |
Connection Size | 5/8 in x 1/2 in |
Barb Size | 1/2" |
Details
Fitting Connection Type | Hose Barb x MNPT |
Item | Swivel Hose Adapter |
Inlet (In.) | 1/2 |
Connection | 5/8 in Hose Barb x 1/2 in MNPT |
Sub-Category | Hose and Nozzle Accessories |
Inlet | 1/2 in Hose Barb |
Outlet | 1/2" MNPT |
Outlet (In.) | 1/2" MNPT |
Finish | Stainless Steel |
Color/Finish | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Nozzles and Hose |
Connection (In.) | 5/8 Hose Barb x 1/2 MGHT |
Features | Swivel, Trigger Lock Ring |
Connection Type | Hose Barb/Male NPT |
Fits Brand | Sani-Lav |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Material | Stainless Steel |
Description
Swivel Hose Adapter, 1/2 in Hose Barb Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Restricted Swing Spout (L9ARSJKABCP)
- AMERICAN STANDARD Pressure Balance Cartridge, Reliant (051091-0070A)
- LEVEL SENSE Water Leak Floor Sensor with 6 FootCable, Works with Level Sence Products (LS-LEAK-2M)
- ZORO SELECT 1" FNPT Galvanized Tee (1LBN1)
- ZORO SELECT Pipe, Schedule 40, 53/64" ID, 316 SS, 6 ft L (ZUSA-PF-3003)
- ZORO SELECT 1-1/4" MNPT 316 SS Square Head Plug (60SQ112N114)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/8" FNPT (ZUSA-PF-3)
- PARKER 1/4" x 1/8" FNPT 316 SS Hex Reducing Coupling (4-2 FHC-SS)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/8 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N038014)
- LEGEND VALVE 1" x 3/4" SS HYDRANT ELBOW (312-064SS)
- LEGEND VALVE 2" SS304 SPUD (404-338)
- Sani-Lav Fittings