Shop All Faucet Repair and Maintenance
Sani-Lav
Swivel Hose Adapter, 1/2 In, Brass
Mfr # N21
Zoro # G6067555
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Nozzle Accessories
- Material Brass
- Finish Brass
- Material of Construction Brass and Stainless Steel
- For Use With Nozzles and Hose
Product Information
- Brand Sani-Lav
- MFR # N21
- Zoro # G6067555
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1/2 in |
Connection Size | 1/2 in x 1/2 in |
Details
Sub-Category | Hose and Nozzle Accessories |
Material | Brass |
Finish | Brass |
Material of Construction | Brass and Stainless Steel |
For Use With | Nozzles and Hose |
Item | Swivel Hose Adapter, 1/2 In. Hose Barb Inlet |
Color/Finish | Brass |
Outlet (In.) | 1/2" MNPT |
Connection | 1/2 in Hose Barb x 1/2 in MNPT |
Features | Swivel, Trigger Lock Ring |
Inlet | 1/2 in Hose Barb |
Inlet (In.) | 1/2 Hose Barb |
Connection (In.) | 1/2 NPT x 1/2 Hose Barb |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Hose Barb/Male NPT |
Description
Swivel Hose Adapter, 1/2 in Hose Barb Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNC25)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9897-375-005)
- NVENT CADDY J Hanger Felt Lined, Size 2 In (4180200FL)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Nickel (26307-BN)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N28)
- SANI-LAV Hot Handle, Blade, Chrome Plated (2011-2)
- SANI-LAV Hose Adapter, Brass, 1/2 in. MNPT Outlet (N24)
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32S)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N28S)
- T&S BRASS Valve, Solenoid, Control Faucet For - Part# Ts5Ef0001 (TS5EF0001)
- Sani-Lav Faucet Repair and Maintenance