Shop All Faucet Accessories
Sani-Lav
Swivel Hose Adapt, 3/4 MGHT/Hose Barb, SS
Mfr # N20S
Zoro # G4376757
original price:
$53.41
8% off
new price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Connection 3/4" Hose Barb x 3/4" MGHT
- Finish Stainless Steel
- Material of Construction Stainless Steel
- Inlet 3/4 in Hose Barb
Product Information
- Brand Sani-Lav
- MFR # N20S
- Zoro # G4376757
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Connection Size | 3/4 in x 3/4 in |
Details
Item | Swivel Hose Adapter |
Material | Stainless Steel |
Connection | 3/4" Hose Barb x 3/4" MGHT |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
Inlet | 3/4 in Hose Barb |
Outlet | 3/4" MNPT |
Outlet (In.) | 3/4" MNPT |
Color/Finish | Stainless Steel |
Connection (In.) | 3/4 Hose Barb x 3/4 MGHT |
For Use With | Nozzles and Hose |
Features | Swivel, Trigger Lock Ring |
Sub-Category | Hose and Nozzle Accessories |
Inlet (In.) | Hose Barb 3/4 |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Hose Barb/Male GHT |
Description
Swivel Hose Adapter, 3/4 in Hose Barb Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (G200FXFL240)
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (29915)
- LASCO FITTINGS ADAPTR INSRT POLY1/2""FPT (1435005RMC)
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Round And Square Tubes, Comp:Steel, A=30, B=30 (K0474.3030)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2MNPT, 3-7/8 L (N15)
- SANI-LAV Swivel Hose Adapt, Brass, 3/8MNPT, 2 In L (N12)
- SANI-LAV Foamer Lid Kit, Orange, Plastic (N2F48L)
- SANI-LAV Swivel Hose Adapt, 3/4 In FGHT, SS (N19S)
- SANI-LAV Replacement Metering Tip Kit, For 18D865 (N2FM)
- SANI-LAV Swivel Hose Adapt, 3/4In FGHT, Brass (N19)
- PLUMB PAK Strainr Basket Satin Stl (PP820-50)
- Sani-Lav Faucet Accessories