Shop All Pitchforks
Sani-Lav
Stainless Drag Fork, 4 Tines, 9 In
Mfr # 2075
Zoro # G8533463
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Stainless steel
- Handle Type T-handle
- Handle Length 56 1/2 in
- Width of Tines 8 1/4 in
- Length of Tines 9 in
Product Information
- Brand Sani-Lav
- MFR # 2075
- Zoro # G8533463
- Country of Origin China
- Category Pitchforks
Dimensions
Handle Length | 56 1/2 in |
Width of Tines | 8 1/4 in |
Length of Tines | 9 in |
Tine Length | 9 in |
Tine Width | 8 1/4 in |
Details
Item | Drag Fork |
Handle Material | Stainless steel |
Handle Type | T-handle |
Number of Tines | 4 |
Tine Material | Stainless Steel |
Color | Stainless |
Spacing | 2 3/4 in |
Standards | FDA and USDA, NSF/ANSI Standard 2 - Food Equipment |
Application | For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications |
Product Type | Standard Fork |
Tine Spacing | 2 in |
Metal Detectable | No |
Handle Style | T Handle |
NSF Certified | Yes |
Autoclavable | No |
Description
Drag Fork, Tine Length 9 in, Autoclavable No, Product Type Standard Fork, Handle Style T Handle, Metal Detectable No, Handle Length 56 1/2 in, Number of Tines 4, Tine Spacing 2 in, Tine Width 8 1/4 in, NSF Certified Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL HYDROPONICS GH pH Up Liquid Quart (GL56722090)
- WATER RIGHT Garden Hose 100 Ft 500 Series - Olive (PSH2-100-MG)
- MTD Knob Asm-Bump (791-180814B)
- CAMELBAK VSS Water Bottle, Stainless Steel, 40 oz (1517005012)
- SANI-LAV Stainless Steel Fork, 5 Tines, 12 In (2071)
- SANI-LAV Reinforced SST Fork, SST, 12In Tines (2073R)
- SANI-LAV Super Reinforced Fork, SST, 9In Tines (2075SR)
- SANI-LAV Reinforced Fork, SST, 9In Tines (2075R)
- SANI-LAV Reinforced Fork, SST, 8-1/2In Tines (2072R)
- SANI-LAV Super Reinforced Fork, SST, 8-1/2In Tines (2074SR)
- CORONA TOOLS Manure Fork, 4 Tine, 54" Ash Wood Handle (FK 72004)
- Sani-Lav Lawn & Garden Tools