Shop All Nozzles & Wands
Sani-Lav
Spray Nozzle, SS, 5-1/4" L, 150 psi
Mfr # N1SSR
Zoro # G6612118
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Design Pistol Grip
- Max. Pressure 150 psi
- Flow Control Trigger
- Connection 3/4 in GHT
- Construction Stainless Steel
Product Information
- Brand Sani-Lav
- MFR # N1SSR
- Zoro # G6612118
- Country of Origin Taiwan, Province of China
- Category Nozzles & Wands
Dimensions
Length | 5 1/4 in |
Connection Size | 3/4 in |
Overall Length | 5 1/4 in |
Details
Nozzle Design | Pistol Grip |
Max. Pressure | 150 psi |
Flow Control | Trigger |
Connection | 3/4 in GHT |
Construction | Stainless Steel |
Color | Red |
Max. Temp. | 200 Degrees F |
Features | Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions |
Item | Spray Nozzle |
Maximum Pressure | 150 psi |
Maximum Flow Rate | 7 gpm |
Connection Type | GHT |
Connection Gender | Female |
Description
Spray Nozzle, Connection Type GHT, Maximum Pressure 150 psi, Construction Stainless Steel, Color Red, Maximum Flow Rate 7 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 3/4 in, Connection Gender Female, Features Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions, Overall Length 5 1/4 in, Maximum Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES StormPro Waterproof Heavy-Duty Ski & Wakeboard Tower Boat Cover (20-412-120801-RT)
- PARKER MC CRORY MFG CO Reel Easy Wire Winder (221)
- ZORO SELECT Post Cap, Green, 2" dia., PK10 (1007G)
- TOMCAT Rodent Repl Rtu 24Oz (0368006)
- SANI-LAV Spray Nozzle, Brass/SS, 3/4" Female GHT (N1R)
- SANI-LAV Industrial Sanitizer, 96 oz. (N2FS)
- SANI-LAV Industrial Sanitizer, 48 oz. (N2FS4)
- SANI-LAV Spray Nozzle, Red, Brass/SS, 5-1/4" L (N1TR)
- SANI-LAV Spray Nozzle, Al/SS, 5-1/4" L, 3/4" GHT (N1AR)
- SANI-LAV Foamer, Plastic, 3/4 In GHT, 96 oz, Orange (N2F)
- DRAMM Dramm 350PL Screen-Air WaterBreaker (350PLC)
- Sani-Lav Nozzles & Wands