Shop All Water Supply Nozzles
Sani-Lav
Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, White
Mfr # N2SW17
Zoro # G3709791
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 39/64 in
- Material Zinc
- Connection Type 3/4 in GHT Female Inlet
- Flow Rate 6.5 gpm
- Color White
Product Information
- Brand Sani-Lav
- MFR # N2SW17
- Zoro # G3709791
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Length | 5 39/64 in |
Details
Item | Spray Nozzle |
Material | Zinc |
Connection Type | 3/4 in GHT Female Inlet |
Flow Rate | 6.5 gpm |
Color | White |
Max. Pressure | 100 psi |
Temp. Range | 200 Degrees F |
Description
Spray Nozzle, Length 5 39/64 in, Material Zinc, Connection Type 3/4 in GHT Female Inlet, Flow Rate 6.5 gpm, Max. Pressure 100 psi, Temp. Range 200 Degrees F, Color White
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Pressure Fittings (W 01634CB)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-10-08-SS)
- ZORO SELECT 1-1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (566-000P60)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, Black (N9BS)
- SANI-LAV Insulated Cover, 6-1/8" Safety Orange (N8OC)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black (N81B)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White (N8W20)
- SANI-LAV Pistol Grip Water Nozzle, 3/4 in Female, 100 psi, 6.5 gpm, Safety Orange (N2)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1)
- SANI-LAV Spray Nozzle, 150 psi, 7 gpm, Yellow (N1TY)
- Sani-Lav Water Supply Nozzles