Shop All Sink Repair Parts
Sani-Lav
Spout w/Aertor, Fixed, Brass, 1/2 NPT In
Mfr # 1001
Zoro # G3205736
original price:
$89.99
24% off
new price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Overall Length (In.) 10 in
- Max. Flow Rate 2 GPM
- Overall Width (In.) 3/4 in
- Overall Height (In.) 3 1/2 in
Product Information
- Brand Sani-Lav
- MFR # 1001
- Zoro # G3205736
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Overall Length (In.) | 10 in |
Overall Width (In.) | 3/4 in |
Overall Height (In.) | 3 1/2 in |
Details
Item | Gooseneck Spout w/Aerator |
Material of Construction | Brass |
Max. Flow Rate | 2 GPM |
Includes | (2) Mounting Bolts And Nuts, Aerator |
Finish | Chrome Plated |
Mounting Type | Top of Backsplash |
Connection (In.) | 1/2 NPT Inlets |
For Use With | 501, 503 built before January 2006, 507, Mfr. No. 505 |
Color/Finish | Chrome Plated |
Type | Fixed |
Accessory Type | Gooseneck Spout w/Aerator |
Features | Aerated |
Inlet | 1/4" FNPT |
Description
Gooseneck Spout w/Aerator, Chrome Plated Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Push Button Assembly (1055650-CP)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36in. L (24PL-CA11-0360-11C-38C)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV4""SPIG3""H (PVC001071800)
- SANI-LAV Hose Adapter, 1/2" Hose Barb, 3/4" MGHT (N33S)
- SANI-LAV Control Valve, Stainless Steel, 1-1/4 in. (N16S)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- SANI-LAV Double Knee Pedal Valve, 1/2 In NPT (111L)
- SANI-LAV Sink Strainer, Drain Dia.2 in. (1010)
- ARCHON INDUSTRIES Hose Station, 10" L, 10" W, Bronze (HCMX-BR)
- Sani-Lav Sink Repair Parts