Shop All Faucet Repair and Maintenance
Sani-Lav
Sensor Faucet, AC Powered
Mfr # ES2RL
Zoro # G1899838
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hydrotek
- Material of Construction Low Lead Brass
- Standards NSF/ANSI 61, AMSE A112.18.1/CSA B125.1, NSF/ANSI 372 low-lead, NSF/ANSI Standard 2 Food Equipment
- Includes (1) Splash Mount Faucet Model ESB2RL; (1) Mixing Check Valve Model 201L
- For Use With Sani-Lav Sinks and Wash Stations
Product Information
- Brand Sani-Lav
- MFR # ES2RL
- Zoro # G1899838
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Fits Brand | Hydrotek |
Material of Construction | Low Lead Brass |
Standards | NSF/ANSI 61, AMSE A112.18.1/CSA B125.1, NSF/ANSI 372 low-lead, NSF/ANSI Standard 2 Food Equipment |
Includes | (1) Splash Mount Faucet Model ESB2RL; (1) Mixing Check Valve Model 201L |
For Use With | Sani-Lav Sinks and Wash Stations |
Features | Sensor Activation |
Vandal Resistant Features | Vandal Resistant Control and Power Cables |
For Use With Mfr. Model Number | ES2-505L, ES2-507L, ES2-501L, ES2-503L, ES2-525L, ES2-521L, ES2-605L, ES2-607L, 5A2A, 5A3A, 531A, 532A, 531FA, 532FA, 54WAL, 54FAL, 56WAL, 56FAL, 58WAL, 58FAL, 510WA, 510FA, 512WAL, 512FAL |
Flow Outlet Type - Faucet | Laminar |
Mounting Type - Faucet | Wall |
ADA Compliance | Yes |
Item | Sensor Faucet, AC Powered |
Flow Rate | 2 gpm |
For Use With Grainger Item Number | 40D694, 40D698, 40D703, 40D707, 40D711, 40D715, 40D718, 40D721, 28DV73, 36LH80, 28DV75, 28DV78, 36LH85, 36LH90, 40D729, 40D725, 40D737, 40D733, 40D745, 40D741, 28DV84, 28DV89, 40D753, 40D749 |
Faucet Finish | Chrome |
Faucet Type | Bathroom Sink Faucet |
Faucet Activation | Motion Sensor |
Description
Item Sensor Faucet, AC Powered
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES111)
- JOHN GUEST 1/4-Turn Stop, 1/4 In PF, PK5 (PPSV-040808-W)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-RF)
- ZORO SELECT 1/4" FNPT 304 SS 45 Degree Elbow (404E111N014)
- SANI-LAV Hose Adapter, Brass, 3/4in Female GHT Inlt (N18)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N17S)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N18S)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N28S)
- SANI-LAV Hose Adapter, Brass, 3/4 in. MNPT Inlet (H26)
- WATERSAVER Aerator, 3/8" NPS male inlet. (BO055)
- Sani-Lav Faucet Repair and Maintenance