Shop All Shovels and Scoops
Sani-Lav
Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle
Mfr # 207
Zoro # G7542491
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI Certified
- Blade Type Scoop
- Metal Detectable No
- Handle Material 304 Stainless Steel
- Extended Length 39 in
Product Information
- Brand Sani-Lav
- MFR # 207
- Zoro # G7542491
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Extended Length | 39 in |
Blade Width | 10-1/2 in |
Overall Length | 39 in |
Blade Length | 14 in |
Handle Length | 25 in |
Description
Stainless Steel Shovel, Application Agriculture, Chemical, Commercial Fishing, Dairy, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Extended Length 39 in, Autoclavable No, Product Type Shovel, FDA Compliant No, Blade Length 14 in, Blade Material Stainless Steel, Blade Type Scoop, Blade Width 10 1/2 in, Features Electropolished Finish with A Smooth Back Enhances Corrosion Resistance, Heavy Duty Welds., Ideal for Moving Bulk Material, Improve Surface Finish and Ease of Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Cover, V-Shape, Sctnal Lounge (55-882-011501-00)
- BRIGGS & STRATTON Cylinder Head Gasket (809730)
- STENS Air Filter For Briggs & Stratton 400700-422700 40A700 Engines (100-164)
- CHAPIN Straps - 61800 Series (2278171)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 30 in L Silver 304 Stainless Steel Handle (267R)
- SANI-LAV Hygienic Shovel, Stainless Steel Blade, Silver Stainless Steel Handle (237R)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle (217R)
- SANI-LAV Square Point Shovel, 304 Stainless Steel Blade, 28 in L Silver 304 Stainless Steel Handle (267)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227R)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207R)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89195)
- Sani-Lav Shovels and Scoops