Shop All Serving Utensils
Sani-Lav
Scoop, 160 Oz, 304 Stainless Steel
Mfr # 3999
Zoro # G3032924
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified Yes
- Material of Construction 304 Stainless Steel
- Bowl Size Length (In.) 10 in
Product Information
- Brand Sani-Lav
- MFR # 3999
- Zoro # G3032924
- Country of Origin China
- Category Serving Utensils
Dimensions
Bowl Size Length (In.) | 10 in |
Bowl Size Width (In.) | 8 1/2 in |
Handle Length (In.) | 5 in |
Details
Item | Scoop |
Material | Stainless Steel |
Color | Silver |
NSF Certified | Yes |
Material of Construction | 304 Stainless Steel |
Capacity (Oz.) | 160 oz |
Standards | Certified NSF Standard 2 - Food Equipment |
Autoclavable | No |
Handle Reinforcement | Non-Reinforced |
Meets/Exceeds | ANSI, NSF Certified |
Metal Detectable | No |
Description
Scoop, Capacity 160 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 5 in, Features Seamless, Autoclavable No, Product Type Industrial Scoop, Material Stainless Steel, Overall Length 15 in, Overall Width 8 1/2 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG KEURIG K-Cup 121609 Pod Carousel, Metal Shelf, Silver (121609)
- CORNELIUS Sensor Position Ice Chute Jrd (620314527)
- RUFFLES 1.50 oz. Ruffles Ched Sc, PK64 (44365)
- ALL SPORT Sports Drink Mix, Sugar Free, Fruit Punch, 30 PK (10124812)
- SANI-LAV Pharma Scoop, 64 oz, 316 Stainless Steel (45RD)
- SANI-LAV Scoop, 32 Oz, 304 Stainless Steel (4003)
- SANI-LAV Scoop, 96 Oz, 304 Stainless Steel (4005)
- SANI-LAV Scoop, 8 Oz, 304 Stainless Steel (3997)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- SANI-LAV Wall bracket for models 555 and 552 (5671)
- VOLLRATH 5 1/2 oz Stainless Steel Scoop (46790)
- Sani-Lav Serving Utensils