Shop All Faucet Accessories
Sani-Lav
Sanitizer Lid Kit, Orange, Plastic
Mfr # N2FS4L
Zoro # G5037697
original price:
$55.00
19% off
new price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 oz
- Material Polyethylene, Polypropylene, Stainless Steel, Viton
- Finish Safety Orange
- Material of Construction Plastic
- For Use With Mfr. No. N2FS4
Product Information
- Brand Sani-Lav
- MFR # N2FS4L
- Zoro # G5037697
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Size | 48 oz |
Overall Height | 7 1/2 in |
Overall Width | 10 in |
Details
Item | Replacement Sanitizer Lid Kit |
Material | Polyethylene, Polypropylene, Stainless Steel, Viton |
Finish | Safety Orange |
Material of Construction | Plastic |
For Use With | Mfr. No. N2FS4 |
Color/Finish | Safety Orange |
Includes | Suction Tube with Strainer |
For Use With Mfr. Model Number | N2FS4 |
Product Type | Replacement Lid Kit |
Compatible Manufacturer Part Number | N2FS4 |
Color | Multicolored |
Compatible with Manufacturer Model Number | N2FS4 |
Compatible with Manufacturer Model Number [NEW] | N2FS4 |
Compatible with Manufacturer Part Number | N2FS4 |
Compatible Manufacturer Model Number | N2FS4 |
For Use with Mfr. Model Number | N2FS4 |
Description
Replacement Sanitizer Lid Kit, Color Multicolored, Product Type Replacement Lid Kit, Material Polyethylene, Polypropylene, Stainless Steel, Viton, Compatible with Manufacturer Model Number N2FS4, Standards Not Applicable, Overall Height 7 1/2 in, Overall Width 10 in, Compatible with Grainger Part Number 41J432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 5" Dia x 192" L Ultraflex 304 SS Interlocked Metal Hose (UFS18S0500-16AMM)
- CPC QUICK DISCONNECT (LQ4D47004RED)
- MOEN Cia POSI V/O BG (T2261BG)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- SANI-LAV Coupler, Black, Aluminum (N2FC)
- SANI-LAV Swivel Hose Adapt, 3/4 GHT/HoseBarb, Bras (N20)
- SANI-LAV Swivel Hose Adapt, SS, 1/2 InMNPT, 2 In L (N11S)
- SANI-LAV Swivel Hose Adapt, 3/4In FGHT, Brass (N19)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2 MNPT, 2 In L (N11)
- SANI-LAV Swivel Hose Adapt, 3/4 MGHT/Hose Barb, SS (N20S)
- DELTA Delta Screwdriver Stop Assembly (RP16213)
- Sani-Lav Faucet Accessories