Shop All Water Supply Nozzles
Sani-Lav
Replacement Insulation Cover, 5-1/2" x 4-5/8", Yellow
Mfr # N1YC
Zoro # G3964810
product price: $36.45
/ea
$36.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heat Resistant Rubber
- Color Yellow
- Size 5-1/2" x 4-5/8"
- For Use With Mfr. Model Number N1Y
- For Use With N1Y Spray Nozzle
Product Information
- Brand Sani-Lav
- MFR # N1YC
- Zoro # G3964810
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Size | 5-1/2" x 4-5/8" |
Details
Item | Replacement Insulation Cover |
Material | Heat Resistant Rubber |
Color | Yellow |
For Use With Mfr. Model Number | N1Y |
For Use With | N1Y Spray Nozzle |
Material of Construction | Rubber |
Type | Replacement |
Fits Brand | Sani-Lav |
Description
Replacement Insulation Cover, Fits Brand Sani-Lav, For Use With Grainger Item Number 46CF30, For Use With Mfr. Model Number N1Y, Replacement, Size 5 1/2 in x 4 5/8 in, Material of Construction Rubber, For Use With N1Y Spray Nozzle
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components 4-Setting In2ition Chrome (75486C)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 1/2" MNPT (ZUSA-PF-4028)
- ZORO SELECT 90 Elbow, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9426)
- ZORO SELECT Flange, Steel, Slip-On, 8 in Pipe Size (BULK-PF-520)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1SS)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Safety Orange (N1A)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1B)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Yellow (N2Y)
- SANI-LAV Water Saver Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Safety Orange (N8120)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black (N8SB20)
- Sani-Lav Water Supply Nozzles