Shop All Pitchforks
Sani-Lav
Reinforced SST Fork, SST, 12In Tines
Mfr # 2073R
Zoro # G7820181
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Stainless steel
- Handle Type D-Handle
- Handle Length 32 in
- Width of Tines 8 1/4 in
- Length of Tines 12 in
Product Information
- Brand Sani-Lav
- MFR # 2073R
- Zoro # G7820181
- Country of Origin China
- Category Pitchforks
Dimensions
Handle Length | 32 in |
Width of Tines | 8 1/4 in |
Length of Tines | 12 in |
Tine Width | 8 1/2 in |
Tine Length | 12 in |
Details
Item | Reinforced Fork |
Handle Material | Stainless steel |
Handle Type | D-Handle |
Number of Tines | 4 |
Standards | FDA and USDA, NSF/ANSI Standard 2 - Food Equipment |
Color | Stainless |
Application | For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications |
Spacing | 2 3/4 in |
Tine Material | Stainless Steel |
Product Type | Reinforced Fork |
Autoclavable | No |
Handle Style | D Handle |
Metal Detectable | No |
NSF Certified | Yes |
Tine Spacing | 2 1/2 in |
Description
Reinforced Fork, Tine Length 12 in, Autoclavable No, Product Type Reinforced Fork, Handle Style D Handle, Metal Detectable No, Handle Length 32 in, Number of Tines 4, Tine Spacing 2 1/2 in, Tine Width 8 1/2 in, NSF Certified Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Bypass Lopper, 3-1/2"Blade L, 26"Overall L (AL15147)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey R-Pod Cover, 13 ft 7 in x 78"W (80-472-143101-EX)
- IGLOO Igloo 385-451 5 Gal. Industrial Water Cooler (385-451)
- OREGON Belt, Aramid Cord, 5/8in. x 71in. (75-571)
- SANI-LAV Reinforced Fork, SST, 9In Tines (2075R)
- SANI-LAV Stainless Steel Fork, 5 Tines, 12 In (2071)
- SANI-LAV Stainless Drag Fork, 4 Tines, 9 In (2075)
- SANI-LAV Reinforced Fork, SST, 8-1/2In Tines (2074R)
- SANI-LAV Super Reinforced Fork, SST, 12In Tines (2071SR)
- SANI-LAV Stainless Steel Fork, 5 Tines, 8 1/2 In (2072)
- SEYMOUR MIDWEST Hand Cultivator, Chrome Plated Head (41031GRA)
- Sani-Lav Pitchforks