Shop All Serving Utensils
Sani-Lav
Pharma Scoop, 50 oz, 316 Stainless Steel
Mfr # 42SQ
Zoro # G7503422
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified Yes
- Handle Length (In.) 5 in
- Capacity (Oz.) 50 oz
Product Information
- Brand Sani-Lav
- MFR # 42SQ
- Zoro # G7503422
- Country of Origin China
- Category Serving Utensils
Dimensions
Handle Length (In.) | 5 in |
Bowl Size Width (In.) | 6 1/4 in |
Bowl Size Length (In.) | 7 1/2 in |
Details
Item | Pharma Scoop |
Material | Stainless Steel |
Color | Silver |
NSF Certified | Yes |
Capacity (Oz.) | 50 oz |
Standards | Certified NSF Standard 2 - Food Equipment |
Material of Construction | 316 Stainless Steel |
Meets/Exceeds | ANSI, NSF Certified |
Autoclavable | No |
Handle Reinforcement | Non-Reinforced |
Metal Detectable | No |
Description
Pharma Scoop, Capacity 50 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 5 in, Features Seamless, Corrosion Resistant, Autoclavable No, Product Type Pharma Scoop, Material Stainless Steel, Overall Length 12 1/2 in, Overall Width 6 1/4 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Duncan Hines Blueberry Filling 116 oz., PK6 (4111478176)
- JET-PUFFED Jet-Puffed Regular White Marshmallows 1lbs Bag, PK12 (10600699661161)
- KARAT 12 oz PET Cold Cup, PK1000 (C-KC12)
- ALLPOINTS Infinite Switch (421093)
- SANI-LAV Pharma Scoop, 64 oz, 316 Stainless Steel (45RD)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- SANI-LAV Pharma Scoop, 16 oz, 316 Stainless Steel (44RD)
- SANI-LAV Scoop, 16 Oz, 304 Stainless Steel (4002)
- SANI-LAV Pharma Scoop, 32 oz, 316 Stainless Steel (40RD)
- SANI-LAV Scoop, 160 Oz, 304 Stainless Steel (3999)
- VOLLRATH Aluminum Scoop, 40 Oz Cap (46893)
- Sani-Lav Serving Utensils