Shop All Serving Utensils
Sani-Lav
Pharma Scoop, 32 oz, 316 Stainless Steel
Mfr # 40RD
Zoro # G7542297
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified Yes
- Handle Length (In.) 5 in
- Bowl Size Width (In.) 5 in
Product Information
- Brand Sani-Lav
- MFR # 40RD
- Zoro # G7542297
- Country of Origin China
- Category Serving Utensils
Dimensions
Handle Length (In.) | 5 in |
Bowl Size Width (In.) | 5 in |
Bowl Size Length (In.) | 9 in |
Details
Item | Pharma Scoop |
Material | Stainless Steel |
Color | Silver |
NSF Certified | Yes |
Standards | Certified NSF Standard 2 - Food Equipment |
Capacity (Oz.) | 32 oz |
Material of Construction | 316 Stainless Steel |
Meets/Exceeds | ANSI, NSF Certified |
Handle Reinforcement | Reinforced |
Autoclavable | No |
Metal Detectable | No |
Description
Pharma Scoop, Capacity 32 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 5 in, Features Seamless, Corrosion Resistant, Autoclavable No, Product Type Pharma Scoop, Material Stainless Steel, Overall Length 14 in, Overall Width 5 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTS PRETZELS Dot's Pretzels Cinnamon Sugar Pretzels 16 oz Bagged (9007)
- GARLAND Pilot Burner Nat/Lp For - Part# Gl1091899 (GL1091899)
- MAGIKITCHEN PRODUCTS Solenoid - 24V (60148101)
- NESCO Die-Cast Aluminum 8" Electric Skillet (ES-08)
- SANI-LAV Scoop, 8 Oz, 304 Stainless Steel (3997)
- SANI-LAV Scoop, 160 Oz, 304 Stainless Steel (3999)
- SANI-LAV Scoop, 32 Oz, 304 Stainless Steel (4003)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- SANI-LAV Pharma Scoop, 50 oz, 316 Stainless Steel (42SQ)
- SANI-LAV Scoop, 64 Oz, 304 Stainless Steel (4004)
- RESTON LLOYD Reston Lloyd 98211 Melamine Ladle Charcoal (98211)
- Sani-Lav Serving Utensils