Shop All Faucet Repair and Maintenance
Sani-Lav
Non-Swivel Hose Adapter, Brass, 1-1/4 in.
Mfr # N13
Zoro # G8387382
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Nozzle Accessories
- Material Brass
- Finish Brass
- Material of Construction Brass
- Includes (1) Non-Swivel Hose Adapter
Product Information
- Brand Sani-Lav
- MFR # N13
- Zoro # G8387382
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Overall Length (In.) | 1 1/2 in |
Overall Height (In.) | 1 1/4 in |
Overall Width (In.) | 1 1/4 in |
Overall Height | 1 1/4 in |
Overall Depth | 1 1/2 in |
Overall Width | 1 1/4 in |
Details
Sub-Category | Hose and Nozzle Accessories |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Includes | (1) Non-Swivel Hose Adapter |
For Use With | Nozzles and Hose |
Type | Hose Adapter |
Color/Finish | Brass |
Connection (In.) | 3/4 in FGHT x 1/2 in MNPT |
Item | Non- Swivel Nozzle and Hose Adapter |
Inlet | 3/4 in FGHT |
Features | Trigger Lock Ring |
Product Type | Non-Swivel Hose Adapter |
Description
Non- Swivel Nozzle and Hose Adapter, For Use With Nozzles and Hose, Material Brass, Overall Depth 1 1/2 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Product Type Non-Swivel Hose Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Piston Assembly (1056875)
- ANVIL 1/8" Malleable Iron Cap Class 150 (0318900008)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- ANVIL 90 Elbow, Malleable Iron, 3/4 in, NPT (0311500805)
- SANI-LAV Replacement Spout, 5" L, Chrome Plated (275SP)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N28)
- SANI-LAV Hose Adapter, Brass, 1/2 in. MNPT Outlet (N24)
- SANI-LAV Hose Adapter, Brass, 3/4 in. MNPT Inlet (H26)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- KOHLER Ball (1054197-BC)
- Sani-Lav Faucet Repair and Maintenance