Shop All Baking Utensils
Sani-Lav
Mixing Paddle, 4-3/4" Blade W, Silver
Mfr # 2080P
Zoro # G7472720
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Features Perforated Blade
- Type With Holes
- Material Stainless Steel
- Handle Type Straight Bar
Product Information
- Brand Sani-Lav
- MFR # 2080P
- Zoro # G7472720
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length (In.) | 48 in |
Blade Width (In.) | 4 3/4 in |
Blade Length (In.) | 9 3/4 in |
Details
Metal Detectable | No |
Features | Perforated Blade |
Type | With Holes |
Material | Stainless Steel |
Handle Type | Straight Bar |
Application | Food Processing |
Meets/Exceeds | FDA, NSF, USDA Compliant |
Color | Silver |
Design | 1-piece |
Item | Mixing Paddle |
Product Type | Mixing Paddle |
Perforated/Solid | Perforated |
Handle Style | Straight Bar |
NSF Certified | Yes |
Autoclavable | No |
Description
Mixing Paddle, Blade Width 4 3/4 in, Handle Style Straight Bar, Overall Length 48 in, Perforated/Solid Perforated, Blade Length 9 3/4 in, Meets/Exceeds USDA Compliant, Material Stainless Steel, Autoclavable No, Application Food Processing, Features Fully Welded and Completely Seamless, Product Type Mixing Paddle, Color Silver, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS DRINK NORTH AMERICA COFFEE, FRENCH VANILLA (MDKA183)
- HOBART Switch (347717-1)
- WINCO 6 Wheel Dough Divider (ADD-6)
- WARING Element /275 Watts (027201)
- SANI-LAV Mixing Paddle, 60 In, 304 Stainless Steel (2081)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2081P)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- SANI-LAV Mixing Paddle, 42 In, 304 Stainless Steel (2079)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2079P)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2078P)
- VOLLRATH Plastic Scraper Spatula (52016)
- Sani-Lav Baking Utensils