Shop All Baking Utensils
Sani-Lav
Mixing Paddle, 4-3/4" Blade W, Silver
Mfr # 2079P
Zoro # G7480901
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design 1-piece
- Metal Detectable No
- Blade Width (In.) 4 3/4 in
- Meets/Exceeds FDA, NSF, USDA Compliant
- Application Food Processing
Product Information
- Brand Sani-Lav
- MFR # 2079P
- Zoro # G7480901
- Country of Origin China
- Category Baking Utensils
Dimensions
Blade Width (In.) | 4 3/4 in |
Blade Length (In.) | 9 3/4 in |
Overall Length (In.) | 42 in |
Details
Design | 1-piece |
Metal Detectable | No |
Meets/Exceeds | FDA, NSF, USDA Compliant |
Application | Food Processing |
Color | Silver |
Type | With Holes |
Material | Stainless Steel |
Handle Type | Straight Bar |
Features | Perforated Blade |
Item | Mixing Paddle |
Product Type | Mixing Paddle |
NSF Certified | Yes |
Autoclavable | No |
Perforated/Solid | Perforated |
Handle Style | Straight Bar |
Description
Mixing Paddle, Blade Width 4 3/4 in, Handle Style Straight Bar, Overall Length 42 in, Perforated/Solid Perforated, Blade Length 9 3/4 in, Meets/Exceeds USDA Compliant, Material Stainless Steel, Autoclavable No, Application Food Processing, Features Fully Welded and Completely Seamless, Product Type Mixing Paddle, Color Silver, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Cont & Prb Cold Dom Cwb Kit (R02.01.375.10)
- LODGE Care Kit Enmld/Stoneware (A-CAREE1)
- GRINDMASTER Glass Tube 5/8 X 8" (X006AL)
- TABLECRAFT Premium Mixing Bowl, SS, 1mm, 11"X6", 5 Qt (H833)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2080P)
- SANI-LAV Mixing Paddle, 60 In, 304 Stainless Steel (2081)
- SANI-LAV Mixing Paddle, 36 In, 304 Stainless Steel (2078)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2081P)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2078P)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- FOX RUN BRANDS Flour Sifter Ss 4 Cup (4654)
- Sani-Lav Baking Utensils