Shop All Valves
Sani-Lav
Mixing Check Valve, 3/8 In Comp, Brass
Mfr # 201L
Zoro # G5012856
original price:
$65.85
13% off
new price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8"
- Fits Brand Sani-Lav
- Material of Construction Brass
- Finish Chrome Plated
- Connection Compression
Product Information
Dimensions
Size | 3/8" |
Details
Fits Brand | Sani-Lav |
Material of Construction | Brass |
Finish | Chrome Plated |
Connection | Compression |
Standards | NSF |
Item | Mixing Check Valve |
Use With Water Temp. | Hot/Cold |
Description
Mixing Check Valve, Fits Brand Sani-Lav, Finish Chrome Plated, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 3/8 in x 3/8 in Tube OD, Black 10 PK (3106 60 00)
- QUENCH USA Global Water 50 Gallon Per Day Reverse Osmosis Membrane (50GPD)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0040)
- AMERICAN STANDARD Cycle Valve Kit, Plastic (M961818-0020A)
- KOHLER Valve, CW Close, Replacement (30395-RP)
- BRADLEY Solenoid Valve, 1/4" NPT, 24VAC (269-719GR)
- ASCO Valve Rebuild Kit, With Instructions (312712)
- ACORN CONTROLS Valve Body (2570-025-000)
- SLOAN Solenoid Valve Assembly (ETF-370-A)
- ZURN Trip Mechanism/Relief Valve (P6000-EC13)
- Sani-Lav Plumbing Parts & Accessories