Shop All Food Service Appliance Parts
Sani-Lav
Immersion Heating Element, 1500W
Mfr # 1500N
Zoro # G0476659
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sani-Lav
- MFR # 1500N
- Zoro # G0476659
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Immersion Heating Element, 1500W |
Description
Immersion Heating Element, 1500W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOCAFE Mocafe Matcha Green Tea Latter 3lbs Bag, PK4 (794399)
- TRUE Evaporator Fan Cover, 9.070 Dia. Black (919512)
- TURBOCHEF Cooking Basket, Ptfe , Xl Mesh (100021)
- CARLISLE FOODSERVICE Tumbler (110807)
- SANI-LAV Immersion Heating Element, 1500W W/Dial (1500)
- SANI-LAV Plastic Immersion Heating Element, 1500W (1500P)
- SANI-LAV Immersion Heating Element, 1100W (1100N)
- SANI-LAV Plastic Immersion Heating Element, 1100W (1100P)
- SANI-LAV Immersion Heating Element, 1100W W/Dial (1100)
- SANI-LAV Dough Hoe, Stainless Steel, 60In. (2077)
- HATCO High Limit Control 351, 1/4 X 4, 20 (02-16-025A-00)
- Sani-Lav Food Service Appliance Parts