Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, Stainless Steel, Hose Barb 3/4 in. Inlet
Mfr # N14S
Zoro # G3709715
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Stainless Steel
- Finish Stainless Steel
- Material of Construction Stainless Steel
- For Use With Nozzles and Hose
Product Information
- Brand Sani-Lav
- MFR # N14S
- Zoro # G3709715
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in |
Connection Size | 1/2 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Stainless Steel |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Nozzles and Hose |
Connection | 1/2 in MNPT x 3/4 in Hose Barb |
Inlet | 3/4 in Hose Barb |
Item | Hose Adapter, 3/4 In. Hose Barb Inlet |
Connection (In.) | 3/4" FGHT x 3/4" Hose Barb |
Inlet (In.) | Hose Barb 3/4 |
Color/Finish | Stainless Steel |
Outlet (In.) | 1/2 MNPT |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Hose Barb/Male NPT |
Description
Hose Adapter, 3/4 in Hose Barb Inlet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Bradley Wash Fountain Adapter Kit For 4 Inch Pipe (7004-01)
- RINNAI Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater (RX160iN)
- WATTS Dielectric Union, 3/4 In, FIP, 250 psi (3/4 LF3006)
- BLANCO Performa Cascade Silgranit Undermount Kitchen Sink - Metallic Gray (440067)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (27RK)
- SANI-LAV Replacement Spout, 5" L, Chrome Plated (275SP)
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- SANI-LAV Hose Adapter, Stainless Steel, 1/2 in. MNPT Outlet (N13S)
- SANI-LAV Replacement Spout, 10" L, Chrome Plated (204SP)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (204RK)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/8 In (1PPE1)
- Sani-Lav Faucet Repair and Maintenance