Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet
Mfr # N18S
Zoro # G3964786
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Stainless Steel
- Finish Stainless Steel
- Material of Construction Stainless Steel
- For Use With Nozzles and Hose
Product Information
- Brand Sani-Lav
- MFR # N18S
- Zoro # G3964786
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in |
Connection Size | 1/2 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Stainless Steel |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Nozzles and Hose |
Inlet (In.) | 3/4 Female GHT |
Connection | 1/2 in MNPT x 3/4 in FGHT |
Inlet | 3/4 in FGHT |
Outlet (In.) | 3/4 Male GHT |
Item | Quick Connect / Disconnect Hose Adapter, 3/4 In. FGHT Inlet |
Features | Quick Connect / Disconnect |
Connection (In.) | 3/4 FGHT |
Color/Finish | Stainless Steel |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female GHT/Male NPT |
Description
Quick Connect / Disconnect Hose Adapter, 3/4 in FGHT Inlet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Brass Plug 3/4 In., FPT, Male NPT (75FPB)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- PFISTER Pfister Jaida 1-Handle Tub & Shower Faucet with Valve, Tuscan Bronze (8P8-WS2-JDSY)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT200FP)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N21)
- SANI-LAV Replacement Spout, 10" L, Chrome Plated (204SP)
- SANI-LAV Replacement Spout, 5" L, Chrome Plated (275SP)
- SANI-LAV Hose Adapter, Stainless Steel, Hose Barb 3/4 in. Inlet (N14S)
- SANI-LAV Hose Adapter, Brass, 1/2 in. MNPT Outlet (N24)
- SANI-LAV Hose Adapter, Brass, 3/4in Male GHT Outlet (N23)
- AMERICAN STANDARD Escutch Cap For 5339601-Pc (M907053-0020A)
- Sani-Lav Faucet Repair and Maintenance