Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet
Mfr # N17S
Zoro # G3709721
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Stainless Steel
- Finish Stainless Steel
- Material of Construction Stainless Steel
- For Use With Nozzles and Hose
Product Information
- Brand Sani-Lav
- MFR # N17S
- Zoro # G3709721
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in |
Connection Size | 3/4 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Stainless Steel |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Nozzles and Hose |
Inlet (In.) | 3/4 Female GHT |
Inlet | 3/4 in FGHT |
Outlet (In.) | 3/4 Male GHT |
Connection (In.) | 3/4" FGHT X 3/4" MGHT |
Color/Finish | Stainless Steel |
Item | Nozzle and Hose Adapter, 3/4 In. FGHT Inlet |
Connection | 3/4 in FGHT X 3/4 in MGHT |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female GHT/Male GHT |
Features | Swivel, Trigger Lock Ring |
Description
Nozzle and Hose Adapter, 3/4 in FGHT Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW MIPx1’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 3/4’’ (WMC0034-NL)
- SLOAN El566A Wallplate Asm For Urinal W/ O.R. (0345266)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 3X1" (4316011272)
- HAWS Pedestal, Yes ADA, Drinking Fountain (3511FR)
- SANI-LAV Hose Adapter, Brass, 1/2 in. MNPT Outlet (N24)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (27RK)
- SANI-LAV Hot Handle, Blade, Chrome Plated (2011-2)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N18S)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- SANI-LAV Handle Repair Kit, Stainless Steel, 6XUV8, 18D868, 18D869 (N1HR)
- PLUMB PAK FAUCET HOLE COVER 1-3/4"" (PP815-1)
- Sani-Lav Faucet Repair and Maintenance