Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, Brass, 3/4in Female GHT Inlt
Mfr # N18
Zoro # G3709706
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Brass
- Finish Brass
- Material of Construction Brass
- For Use With Nozzles and Hose
Product Information
- Brand Sani-Lav
- MFR # N18
- Zoro # G3709706
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in |
Connection Size | 1/2 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
For Use With | Nozzles and Hose |
Features | Quick Connect / Disconnect |
Inlet (In.) | 3/4 Female GHT |
Connection (In.) | 1/2"MNPT x 3/4" FGHT |
Inlet | 3/4 in FGHT |
Item | Quick Connect / Disconnect Hose Adapter, 3/4 In. FGHT Inlet |
Outlet (In.) | 3/4 Male GHT |
Color/Finish | Brass |
Connection | 1/2 in MNPT x 3/4 in FGHT |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female GHT/Male NPT |
Description
Quick Connect / Disconnect Hose Adapter, 3/4 in FGHT Inlet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8AE3JKABCP)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PT96)
- BRADLEY Repair Kit for S01-038 (S45-197)
- KEENEY MFG Heavy Duty Kitchen Sink Strainer with Power Ball Basket, Chrome (K1439PC)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N31)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (27RK)
- SANI-LAV Non-Swivel Hose Adapter, Brass, 1-1/4 in. (N13)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N28S)
- SANI-LAV Replacement Spout, 10" L, Chrome Plated (204SP)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (RP48689RB)
- Sani-Lav Faucet Repair and Maintenance