Shop All Sink Repair Parts
Sani-Lav
Hose Adapter, 5/8" Hose Barb, 3/4" MGHT
Mfr # N34S
Zoro # G8093088
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Size 5/8 in Barb x 3/4 in MGHT
- Overall Length (In.) 1-3/8
- Standards Low Lead
- Overall Width (In.) 1-3/8
Product Information
- Brand Sani-Lav
- MFR # N34S
- Zoro # G8093088
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Size | 5/8 in Barb x 3/4 in MGHT |
Overall Length (In.) | 1-3/8 |
Overall Width (In.) | 1-3/8 |
Overall Height (In.) | 5-5/16 |
Connection Size | 5/8 in x 3/4 in |
Details
Item | Ball Type Swivel Hose Adapter |
Material of Construction | Stainless Steel |
Standards | Low Lead |
Includes | Trigger Lock Ring |
Connection Type | Hose Barb/Male GHT |
Material | Stainless Steel |
Inlet | 5/8 in Barb |
Connection | 5/8 in Barb x 3/4 in MGHT |
For Use With | Nozzles and Hose |
Type | Ball Type |
Features | Swivel and Tilt Motion, Trigger Lock Ring |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Fits Brand | Sani-Lav |
Description
Ball Type Swivel Hose Adapter, 5/8 in Barb Inlet, Includes Trigger Lock Ring
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX 75x50 WHT Sill Sealer (CF70550)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L (ZUSA-PF-1479)
- SLOAN Box Mount 120 Vac/24 Vac 50 (EL154)
- WHITEHAUS SS Kitchen Sink Grid For Noah'S Sink Model Whncmd5221, SS (WHNCMD5221G)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT, Mounting Type: Top (101L)
- SANI-LAV Spout w/Aertor, Fixed, Brass, 1/2 NPT In (1001)
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- SANI-LAV Sink Strainer, Drain Dia.2 in. (1010)
- EAGLE GROUP Drainboard, 430SS, 24x18x3 3/4 In, LxWxH (24" x 18" RRDEDB)
- Sani-Lav Sink Repair Parts