Shop All Sink Repair Parts
Sani-Lav
Hose Adapter, 5/8" Hose Barb, 1/2" MGHT
Mfr # N26S
Zoro # G8092449
original price:
$67.15
21% off
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Size 5/8 in Barb x 1/2 in MNPT
- Overall Length (In.) 1-3/8
- Overall Width (In.) 1-3/8
- Standards Low Lead
Product Information
- Brand Sani-Lav
- MFR # N26S
- Zoro # G8092449
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Size | 5/8 in Barb x 1/2 in MNPT |
Overall Length (In.) | 1-3/8 |
Overall Width (In.) | 1-3/8 |
Overall Height (In.) | 5-5/16 |
Connection Size | 5/8 in x 1/2 in |
Details
Item | Ball Type Swivel Hose Adapter |
Material of Construction | Stainless Steel |
Standards | Low Lead |
Includes | Trigger Lock Ring |
Connection Type | Hose Barb/Male NPT |
Material | Stainless Steel |
Connection | 5/8 in Barb x 1/2 in MNPT |
Type | Ball Type |
For Use With | Nozzles and Hose |
Inlet | 5/8 in Barb |
Features | Swivel and Tilt Motion, Trigger Lock Ring |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Fits Brand | Sani-Lav |
Description
Ball Type Swivel Hose Adapter, 5/8 in Barb Inlet, Includes Trigger Lock Ring
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 12 In. (65P-12)
- KOHLER Plunger Assy, Brass (1037022-BV)
- LEGRIS Push-to-Connect Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3103 04 10)
- COMPONENT HARDWARE Encore® Foot Valve Single pedal rough chrome valve body (KL25-2000)
- SANI-LAV Pedal Valve Repair Kit, Fits Sani-Lav, 1/2 in NPT, Brass & Stainless Steel (1061L)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- SANI-LAV Sink Strainer, Drain Dia.2 in. (1010)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- SANI-LAV Flow Control Valve, 3/4 In, Brass (N16)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid (LKWOBG1415SS)
- Sani-Lav Sink Repair Parts