Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, 3/4" FNPT x 3/4" MGHT
Mfr # N28
Zoro # G8093018
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Brass
- Finish Brass
- Material of Construction Brass
- For Use With Nozzles and Hose
Product Information
- Brand Sani-Lav
- MFR # N28
- Zoro # G8093018
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in FGHT x 3/4 in MNPT |
Connection Size | 3/4 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
For Use With | Nozzles and Hose |
Features | Quick Connect / Disconnect |
Item | Quick Connect / Disconnect Hose Adapter, 3/4 In. FGHT Inlet |
Connection | 3/4 in FGHT x 3/4 in MNPT |
Inlet | 3/4 in FGHT |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female GHT/Male NPT |
Description
Quick Connect / Disconnect Hose Adapter, 3/4 in FGHT Inlet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" SS Through Type Insert (63NTA-10)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- ARROWHEAD BRASS 420Springless CHK Valve (PK2016)
- DRINKPOD Bottleless Hot & Cold Water Dispenser Water Cooler Filtration System Includes 3 Water Filters, Blk (DPWPA600FSB)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N21)
- SANI-LAV Hose Adapter, Brass, 3/4in Male GHT Outlet (N23)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (27RK)
- SANI-LAV Blade Cold Handle, 2-1/2" x 4-1/4" x 3/4", Chrome Plated Brass (2011-1)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (204RK)
- SANI-LAV Handle Repair Kit, Stainless Steel, 6XUV8, 18D868, 18D869 (N1HR)
- CHICAGO FAUCET 2 1/2 In. Three-Wing Canopy Handle (950-COLDJKCP)
- Sani-Lav Faucet Repair and Maintenance