Shop All Sink Repair Parts
Sani-Lav
Hose Adapter, 1/2" Hose Barb, 1/2" MGHT
Mfr # N25S
Zoro # G8092990
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Size 1/2 in Barb x 1/2 in MNPT
- Overall Length (In.) 1-3/8
- Overall Width (In.) 1-3/8
- Standards Low Lead
Product Information
- Brand Sani-Lav
- MFR # N25S
- Zoro # G8092990
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Size | 1/2 in Barb x 1/2 in MNPT |
Overall Length (In.) | 1-3/8 |
Overall Width (In.) | 1-3/8 |
Overall Height (In.) | 5-5/16 |
Connection Size | 1/2 in x 1/2 in |
Details
Item | Ball Type Swivel Hose Adapter |
Material of Construction | Stainless Steel |
Standards | Low Lead |
Includes | Trigger Lock Ring |
Connection Type | Hose Barb/Male NPT |
Material | Stainless Steel |
Inlet | 1/2 in Barb |
For Use With | Nozzles and Hose |
Connection | 1/2 in Barb x 1/2 in MNPT |
Type | Ball Type |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Fits Brand | Sani-Lav |
Features | Swivel and Tilt Motion, Trigger Lock Ring |
Description
Ball Type Swivel Hose Adapter, 1/2 in Barb Inlet, Includes Trigger Lock Ring
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, NPT, 150000 BtuH (325-3 (1/2"))
- BRADLEY Air Actuator Diaphragm (269-612GR)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CMU360)
- ZORO SELECT 90 Deg Vent Elbow, 2 In Hub (1WJH2)
- SANI-LAV Sink Strainer, Drain Dia.2 in. (1010)
- SANI-LAV Control Valve, Stainless Steel, 1-1/4 in. (N16S)
- SANI-LAV Double Knee Pedal Valve, 1/2 In NPT (111L)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- SANI-LAV Pedal Valve Repair Kit, Fits Sani-Lav, 1/2 in NPT, Brass & Stainless Steel (1061L)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT, Mounting Type: Top (101L)
- CAMCO SINK STRAINERS ASST 3 PK. SS (42273)
- Sani-Lav Sink Repair Parts