Shop All Hand Sinks
Sani-Lav
Hand Sink, Wall Mount, 16-1/2" H, Silver
Mfr # 705.5
Zoro # G6544382
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 in
- Color Silver
- Overall Height 16 1/2 in
- Number of Holes 1
- Side Splash no
Product Information
- Brand Sani-Lav
- MFR # 705.5
- Zoro # G6544382
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 20 in |
Overall Height | 16 1/2 in |
Faucet Hole Dia. | 7/8 in |
Back Splash Height | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 7 in |
Overall Width | 17 1/2 in |
Bowl Size | 17 in x 14 in |
Bowl Width | 14 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 1/2 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Knee Pedal, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 16 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gasket S30 Gasket (48 Pack) (5319086)
- ZORO SELECT 3/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (462-020X)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1002-64SR)
- ANVIL 1/2" Malleable Iron Wye Class 150 (0310066600)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (507L)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- SANI-LAV Hand Sink, 19 in. L, Double Knee Pedal (505L-0.5)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521L)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (501L)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Faucet And Basket Drain & Side Splashes (HSF2S)
- Sani-Lav Hand Sinks