Shop All Hand Sinks
Sani-Lav
Hand Sink, 19 in. L
Mfr # 503L-0.5
Zoro # G4052977
product price: $1,336.99
/ea
Free Shipping & Returns
$1,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side Splash Height 9 1/2 in
- Includes (1) Connecting Tubes for Valve to Spout Connection -, (1) Double Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 105L, (1) Pedestal Base, (1) Set of 6 Mounting Nuts to Attach Bowl to Pedestal Base, (1) Swivel Gooseneck Spout with Aerator - Model 2003L
- Gauge 18 ga
- Mounting Type Floor
- Overall Width 18 in
Product Information
- Brand Sani-Lav
- MFR # 503L-0.5
- Zoro # G4052977
- Country of Origin United States
- Category Hand Sinks
Dimensions
Side Splash Height | 9 1/2 in |
Overall Width | 18 in |
Back Splash Height | 9 1/2 in |
Bowl Size | 17 in x 14 in |
Bowl Depth | 7 in |
Overall Length | 19 in |
Faucet Hole Dia. | 7/8 in |
Overall Height | 41 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 17 in |
Bowl Width | 14 in |
Water Inlet Connection Size | 1/2 in |
Description
Hand Free Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Foot Pedal, Gooseneck, Electropolished, Flow Rate 0.5 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Handle, Retrofit Toilet, ADA (B73A)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1/2" Wall (719-AC3812SSPT)
- LEGEND VALVE 1/2 X 10 T552 NO LEAD SILLCOCK (108-124NL)
- BECK 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332619600)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (507L)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (6054)
- SANI-LAV Foot Pedal, SS (1041)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- ZORO SELECT Towel Shelf, Bright, 9-1/4x24x9-7/16In (4EEX4)
- Sani-Lav Hand Sinks