Shop All Hand Sinks
Sani-Lav
Hand Sink, 15-1/4 in. W, Battery Sensor
Mfr # ESB2-607L-0.5
Zoro # G4053117
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Includes Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall Mounting Bracket
- Flow Rate 0.5 gpm
- Side Splash Height 8 in
- Overall Height 13 in
Product Information
- Brand Sani-Lav
- MFR # ESB2-607L-0.5
- Zoro # G4053117
- Country of Origin United States
- Category Hand Sinks
Dimensions
Side Splash Height | 8 in |
Overall Height | 13 in |
Bowl Depth | 5 in |
Overall Length | 16 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Overall Width | 15 1/4 in |
Back Splash Height | 8 in |
Bowl Size | 14 in x 11 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 11 in |
Bowl Length | 14 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 11 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 0.5 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5/8 OD x 1/4 OD T-581 NO LEAD (114-116NL)
- DANCO Tank To Bowl Repair Kit Gerber (88193)
- RHEEM Temperature and Pressure Valve, 6-1/4" L (AP14835G)
- EVERFLOW 3/8" Flare x 1/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3814)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- SANI-LAV Foot Pedal, SS (1041)
- SANI-LAV Wash Station, 80 In. L, 20 In. W, 18 In. H (58W1)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- Sani-Lav Hand Sinks