Shop All Wash Stations
Sani-Lav
Floor Mount, 4 Hole, Stainless, Wash Station
Mfr # 54F8
Zoro # G7856292
Free Shipping & Returns
$1,860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Floor
- Color Silver
- Overall Length 40 in
Product Information
- Brand Sani-Lav
- MFR # 54F8
- Zoro # G7856292
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 40 in |
Overall Width | 20 in |
Overall Height | 45 in |
Bowl Size | 37 in x 16 1/2 in |
Bowl Depth | 8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 10 in |
Faucet Hole Dia. | 7/8 in |
Bowl Width | 16 1/2 in |
Bowl Length | 37 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 37 in x 16 1/2 in, Silver, Drain Opening 2 in, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 4, Number of Stations 2, Overall Height 45 in, Overall Length 40 in, Overall Width 20 in, Sani-Lav, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT PEX TEE 1/2X1/2X1/8 5PK (32834)
- ZORO SELECT 3/4" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC73)
- WASTE KING Garbge Disposr 1/2 Hp Ss (L-2600)
- CHICAGO FAUCET 2 1/2In Three-Wing Canopy Handle (950-PLJKCP)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (607D)
- SANI-LAV Wall Mount, 2 Hole, Double Knee Pedal, Stainless, Wash Station (54WSL-0.5)
- SANI-LAV Wall Mount, 8 Hole, Wrist Blade Handles, Stainless, Wash Station (58WFL-0.5)
- SANI-LAV Wall Mount, 6 Hole, Wrist Blade Handles, Stainless, Wash Station (56WFL)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL)
- SANI-LAV Floor Mount, 6 Hole, AC Sensor, Stainless, Wash Station (512FAL)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-531)
- Sani-Lav Wash Stations