Shop All Wash Stations
Sani-Lav
Floor Mount, 3 Hole, Single Foot Pedal, Stainless, Wash Station
Mfr # 56F1-0.5
Zoro # G4051470
product price: $3,337.99
/ea
Free Shipping & Returns
$3,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Floor
- Color Silver
- Overall Length 60 in
Product Information
- Brand Sani-Lav
- MFR # 56F1-0.5
- Zoro # G4051470
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 60 in |
Overall Width | 20 in |
Overall Height | 45 in |
Bowl Size | 57 in x 16 1/2 in |
Bowl Depth | 8 in |
Back Splash Height | 10 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Bowl Width | 16 1/2 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 57 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 57 in x 16 1/2 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Foot Pedal, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 3, Number of Stations 3, Overall Height 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 6 (K-5020)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 (1RJR2)
- ZORO SELECT PVC Tubing (ZUSA-HT-6558)
- CORE KITCHEN 12 in. L X 13 in. W X 0.19 in. H Silicone Sink Mat (AC54168)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- SANI-LAV Floor Mount, 4 Hole, Double Foot Pedal, Silver, Wash Station (58FSL)
- SANI-LAV Floor Mount, 1 Hole, Stainless, Srcub Sink (532F0)
- SANI-LAV Wall Mount, 4 Hole, Manual, Stainless, Wash Station (5A2F)
- SANI-LAV Wall Mount, 5 Hole, Double Knee Pedal, Stainless, Wash Station (510WS-0.5)
- SANI-LAV Wall Mount, 4 Hole, Wrist Blade Handles, Stainless, Wash Station (5A2F-0.5)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-F-BO-DV-VPB-MXTP)
- Sani-Lav Wash Stations