Shop All Wash Stations
Sani-Lav
Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Wash Station
Mfr # 54F1
Zoro # G7910996
product price: $2,601.99
/ea
Free Shipping & Returns
$2,601.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Floor
- Color Silver
- Overall Length 40 in
Product Information
- Brand Sani-Lav
- MFR # 54F1
- Zoro # G7910996
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 40 in |
Overall Width | 20 in |
Overall Height | 45 in |
Bowl Size | 37 in x 16 1/2 in |
Bowl Depth | 8 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 10 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 16 1/2 in |
Bowl Length | 37 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 37 in x 16 1/2 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Foot Pedal, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 2, Overall Height 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Short Sweep Bend, Cast Iron, 2 in (220462)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 25 Micron, 2-1/2" O.D., 10 in H (555217-75)
- DELTA Trinsic TempAssure® 17T Series Valve Only Trim Champagne Bronze (T17T059-CZ)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WND1)
- SANI-LAV Floor Mount, 3 Hole, Double Foot Pedal, Stainless, Wash Station (56FSL-0.5)
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- SANI-LAV Wall Mount, 6 Hole, Manual, Stainless, Wash Station (5A3F)
- SANI-LAV Wall Mount, 1 Hole, 8 OC Faucet, Stainless, Hand Sink (5A1F-0.5)
- SANI-LAV Wall Mount, 4 Hole, Wrist Blade Handles, Stainless, Wash Station (5A2F-0.5)
- SANI-LAV Wall Mount, 4 Hole, Wrist Blade Handles, Stainless, Wash Station (54WFL)
- OZARK RIVER MANUFACTURING Waste Water Tank 6 Gal (AC-06-TNK)
- Sani-Lav Wash Stations