Shop All Wash Stations
Sani-Lav
Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Scrub Sink
Mfr # 532F1-0.5
Zoro # G4052356
product price: $1,870.99
/ea
Free Shipping & Returns
$1,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Floor
- Color Silver
- Overall Length 31 in
Product Information
- Brand Sani-Lav
- MFR # 532F1-0.5
- Zoro # G4052356
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 31 in |
Overall Width | 20 in |
Overall Height | 45 1/2 in |
Bowl Size | 28 in x 16 1/2 in |
Bowl Depth | 10 1/2 in |
Back Splash Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 28 in |
Bowl Width | 16 1/2 in |
Description
Scrub Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 10 1/2 in, Rectangular, Bowl Size 28 in x 16 1/2 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Foot Pedal, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1" FNPT Lead Free Bronze Spring Foot Valve (4101E)
- LEGEND VALVE 1/2 PUSH FIT x MNPT TEE (456-170NL)
- ELKAY Assembly-Strainer, Ferrule (45336C)
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- SANI-LAV Floor Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (524-0.5)
- SANI-LAV Wall Mount, 2 Hole, Single Knee Pedal, Stainless, Wash Station (54W1)
- SANI-LAV Wall Mount, 1 Hole, AC Sensor, Stainless, Hand Sink (5A4A-0.5)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL-0.5)
- SANI-LAV Wall Mount, 1 Hole, Stainless, Scrub Sink (5320)
- SANI-LAV Floor Mount, 3 Hole, Double Foot Pedal, Stainless, Wash Station (56FSL)
- ACORN CONTROLS Silver, Semicircular, Wash Fountain (3424-ADA-1-SO-DV-VPB-MXTP)
- Sani-Lav Wash Stations