Shop All Faucet Repair and Maintenance
Sani-Lav
Faucet Repair Kit, Brass, 3"L, Brass/Chrome
Mfr # 27RK
Zoro # G5385858
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand Sani-Lav
- Finish Brass, Chrome
- Material of Construction Brass
- Standards ASME A112.18.1, CSAB125.1, NSF-61/9
Product Information
- Brand Sani-Lav
- MFR # 27RK
- Zoro # G5385858
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 3 in |
Details
Sub-Category | Repair Parts |
Fits Brand | Sani-Lav |
Finish | Brass, Chrome |
Material of Construction | Brass |
Standards | ASME A112.18.1, CSAB125.1, NSF-61/9 |
Includes | (1) Hot Side Replacement Valve; (1) Cold Side Replacement Valve |
For Use With | Mfr. No. 27, 27.5 |
For Use With Mfr. Model Number | 27.5, Mfr. No. 27 |
Item | Faucet Replacement Cartriges |
Use With Water Temp. | Hot/Cold |
Description
Faucet Replacement Cartriges, Fits Brand Sani-Lav, Finish Brass, Chrome, For Use With Mfr. Model Number 27.5, Mfr. No. 27, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 40 (5P703)
- PARKER Brass Hex Nipple, MNPT, 1/4" Pipe Size (VS216P-4)
- SYMMONS Index Button, For Symmons (T-33)
- KOHLER Wave Fv Service Kit, 1.28 Gpf (1388990-CP)
- SANI-LAV Hose Adapter, Stainless Steel, Hose Barb 3/4 in. Inlet (N14S)
- SANI-LAV Handle Repair Kit, Stainless Steel, 6XUV8, 18D868, 18D869 (N1HR)
- SANI-LAV Non-Swivel Hose Adapter, Brass, 1-7/8 in. (N14)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N31)
- SANI-LAV Hose Adapter, Brass, 1/2 in. MNPT Outlet (N24)
- SANI-LAV Blade Cold Handle, 2-1/2" x 4-1/4" x 3/4", Chrome Plated Brass (2011-1)
- FISHER MFG Stem Kit-Lh (30000001)
- Sani-Lav Faucet Repair and Maintenance