Shop All Sink Repair Parts
Sani-Lav
Control Valve, Stainless Steel, 1-1/4 in.
Mfr # N16S
Zoro # G8306331
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Length (In.) 2 3/4 in
- Overall Length (In.) 2 3/4 in
- Overall Width (In.) 1 1/4 in
- Overall Height (In.) 1 1/4 in
Product Information
- Brand Sani-Lav
- MFR # N16S
- Zoro # G8306331
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Length (In.) | 2 3/4 in |
Overall Length (In.) | 2 3/4 in |
Overall Width (In.) | 1 1/4 in |
Overall Height (In.) | 1 1/4 in |
Details
Item | On/Off Flow Control Valve |
Material of Construction | Stainless Steel |
Finish | Stainless Steel |
Type | Hose Adapter |
For Use With | Nozzles and Hose |
Connection (In.) | 3/4 in FGHT x 3/4 in MGHT |
Color/Finish | Stainless Steel |
Accessory Type | On/Off Flow Control Valve |
For Use With Mfr. Model Number | Nozzles and Hose |
Connection | 3/4 in FGHT x 3/4 in MGHT |
Inlet | 3/4 in FGHT |
Features | On/Off |
Sub-Category | Hose and Nozzle Accessories |
Description
On/Off Flow Control Valve, Finish Stainless Steel, For Use With Mfr. Model Number Nozzles and Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Heritage 6" Towel Ring, Polished Brass (BA1754PB)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Zinc-Plated (R0T3075-PP)
- CPC QUICK DISCONNECT (HFCD171235)
- EVERFLOW Copper Male Adapter Fitting with SWTxMIP Connection 3/4'' (CCMA0034)
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT, Mounting Type: Top (101L)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- SANI-LAV Flow Control Valve, 3/4 In, Brass (N16)
- SANI-LAV Spout w/Aertor, Fixed, Brass, 1/2 NPT In (1001)
- KOHLER Pair 3/8" Npt Angle Supply With Stop, An (7605-P-CP)
- Sani-Lav Sink Repair Parts