Shop All Faucet Repair and Maintenance
Sani-Lav
Cold Faucet Valve Repair Kit
Mfr # 1062-CL
Zoro # G5012847
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Material Brass
- Finish Chrome Plated
- Material of Construction Brass
- For Use With 2005, 2006, Mfr. No. 2004
Product Information
- Brand Sani-Lav
- MFR # 1062-CL
- Zoro # G5012847
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Parts |
Material | Brass |
Finish | Chrome Plated |
Material of Construction | Brass |
For Use With | 2005, 2006, Mfr. No. 2004 |
Color/Finish | Brass/Chrome plated |
Item | Cold Faucet Valve Repair Kit |
For Use With Mfr. Model Number | 2005, 2006, Mfr. No. 2004 |
Description
Cold Faucet Valve Repair Kit, Finish Chrome Plated, For Use With Mfr. Model Number 2005, 2006, Mfr. No. 2004
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (0811089812)
- MOEN Faucet Cartridge (1225)
- APOLLO VALVES 1" FNPT Bronze Ball Cone Spring Check Valve (6110501)
- REDHAT 24V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8320G04524/60DA)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- SANI-LAV Replacement Spout, 10" L, Chrome Plated (204SP)
- SANI-LAV Hose Adapter, Stainless Steel, 1/2 in. MNPT Outlet (N13S)
- SANI-LAV Hose Adapter, Stainless Steel, 3/8 in. MNPT Outlet (N12S)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N28S)
- DANCO For Universal Clear Bathroom Tub and Shower Faucet Handle (9D00080847)
- Sani-Lav Faucet Repair and Maintenance