Shop All Utility Sinks
Sani-Lav
27 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink
Mfr # U2424B
Zoro # G4050369
Free Shipping & Returns
$2,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 14 ga. 304 Stainless Steel
- Color Silver
- Overall Height 45 1/2 in
- Overall Length 27 in
Product Information
- Brand Sani-Lav
- MFR # U2424B
- Zoro # G4050369
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 45 1/2 in |
Overall Length | 27 in |
Bowl Depth | 12 in |
Overall Width | 27 1/2 in |
Bowl Size | 24 in x 24 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 8 in |
Faucet Hole Dia. | 7/8 in |
Bowl Width | 24 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 24 in |
Details
Description
Utility Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 12 in, Square, Bowl Size 24 in x 24 in, Non CEC Compliant, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 14 ga, Mounting Location - Faucet Splash, Floor, No. of Bowls 1, Number of Drainboards 0, Number of Faucet Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Lockout Valve 15 Series / High-Capacity Manual 3/2 Way, 2" In-Out 2" Exhaust NPT (Y1523C9012)
- ZORO SELECT 1" FNPT Galvanized Tee (5P846)
- THRIFCO PLUMBING 1/2 Brass Union (9319032)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- SANI-LAV 17 1/2 in W x 20 in L x 43 1/2 in H, Floor, Hand Sink (727.5)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FF)
- SANI-LAV 1/2" W x 6-3/4" L x Splash Mount, Solid Cast Brass (2003L)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FS)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (105S)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (109L)
- MUSTEE 24 in W x 24 in L x 10 in H, Mop Sink Kit (63CM)
- Sani-Lav Utility Sinks