Shop All Utility Sinks
Sani-Lav
21 1/2 in W x 21 in L x 45 1/5 in H, Floor Mount, Utility Sink
Mfr # U1818
Zoro # G4054480
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 14 ga. 304 Stainless Steel
- Color Silver
- Overall Height 45 1/2 in
- Overall Length 21 in
Product Information
- Brand Sani-Lav
- MFR # U1818
- Zoro # G4054480
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 45 1/2 in |
Overall Length | 21 in |
Bowl Depth | 12 in |
Overall Width | 21 1/2 in |
Back Splash Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 18 in x 18 in |
Faucet Hole Dia. | 7/8 in |
Bowl Length | 18 in |
Bowl Width | 18 in |
Description
Utility Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 12 in, Rectangular, Bowl Size 18 in x 18 in, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Drainboards 0, Number of Faucet Holes 2, Overall Height 45 1/2 in, Overall Length 21 in, Overall Width 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 14 1/2 in W x 14 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 11)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (458015)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- SPENCE Pressure Regulator, 1-1/4In, 10 to 100 psi (E-C1F9A1B1AM1)
- SANI-LAV 1/2" W x 6-3/4" L x Splash Mount, Solid Cast Brass (2003L)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (105S)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FS)
- SANI-LAV Single Pedal Valve, Floor Mnt w/Stainless Steel Parts (102S)
- SANI-LAV 20 in W x 31 in L x 45 1/2 in H, Floor, Scrub Sink (532F1)
- SANI-LAV 27 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U2424)
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White (63M)
- Sani-Lav Utility Sinks