Shop All Utility Sinks
Sani-Lav
20 in W x 25 in L x 18 1/2 in H, Wall Mount, Scrub Sink
Mfr # 531B
Zoro # G8419214
product price: $1,887.99
/ea
Free Shipping & Returns
$1,887.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material 14 ga. 304 Stainless Steel
- Color Silver
- Overall Height 18 1/2 in
- Overall Length 25 in
Product Information
- Brand Sani-Lav
- MFR # 531B
- Zoro # G8419214
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 18 1/2 in |
Overall Length | 25 in |
Bowl Depth | 10 1/2 in |
Overall Width | 20 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 8 in |
Bowl Size | 22 in x 16 1/2 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 22 in |
Bowl Width | 16 1/2 in |
Description
Scrub Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 10 1/2 in, Rectangular, Bowl Size 22 in x 16 1/2 in, Silver, Drain Opening 3 1/2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 14 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 18 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts(R) Single-Hole Kitchen Sink Faucet With 17-5/8" Pull-Down Spout, Docknetik(R) Magnetic Docking System, And 3-Function Sprayhead Featuring Sweep(R) And Berrysoft(R) Spray (99260-VS)
- CHICAGO FAUCET Double Bend Spout, Brass (DB6AJKABCP)
- CRESCENT WISS Hand Seamer, 14 to 114 in Sheet, 18 ga Max Sheet Thick, Steel (WS4N)
- ZORO SELECT Square Plug, 3/4", 150,304, Thrd Heavy (4381033240)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (111S)
- SANI-LAV Single Pedal Valve, Floor Mnt w/Stainless Steel Parts (102S)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (109L)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FF)
- SANI-LAV 1/2" W x 6-3/4" L x Splash Mount, Solid Cast Brass (2003L)
- SANI-LAV 27 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U2424)
- ELKAY 15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink (CHSB1716C)
- Sani-Lav Utility Sinks