Shop All Showerhead and Tub Accessories
Sani-Lav
1-1/8" Washdown Hose 100 ft, EPDM
Mfr # H1003
Zoro # G0225939
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Orange
- Material EPDM
- Length 100 ft
- Includes Stainless Steel Swivel 3/4 in GHT Hose End
- Pipe Size 1 1/8 in
Product Information
- Brand Sani-Lav
- MFR # H1003
- Zoro # G0225939
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 100 ft |
Pipe Size | 1 1/8 in |
Hose Outside Dia. | 1 4/25 in |
Hose Fitting A Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Length | 100 ft |
Hose Fitting B Size | 3/4 in |
Hose Inside Dia. | 3/4 in |
Description
Washdown Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 4/25 in, Hose Length 100 ft, Hose Color Safety Orange, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type FGHT, Hose Fitting B Type Swivel MGHT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal, Flush Valve (GP83888)
- FIROMATIC B300F 3/4" Npt(F) X 3/4" Npt(F) (B300F)
- LEGEND VALVE 1/2" T- 3100 GAS BALL VALVE (102-513)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only, 4" O.C. Shallow Splash Mount (BKF-W2-XX-G)
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H75W3)
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H753)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910Gk1)
- WATER-TITE Pvc Liner, 40Ml, 5x100 ft., Gray (83448)
- KISSLER Tub and Shower, Plug And Shoe, Chrome (58-7144)
- ZURN Shower Valve, 1/2 In NPT, Wall, Chrome (Z7300-SS-MT)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- Sani-Lav Showerhead and Tub Accessories