Shop All Bluetooth & Smart Speakers
Sangean
FM-RBDS/AM/USB Bluetooth Digital Tabletop Radio with Remote
Mfr # WR22BK
Zoro # G0199097
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Bluetooth
- Height 4.4"
- Width 9.4"
- Number of Speakers 1
Product Information
- Brand Sangean
- MFR # WR22BK
- Zoro # G0199097
- UPC # 729288029069
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Height | 4.4" |
Width | 9.4" |
Depth | 7.6" |
Details
Color | Black |
Features | Bluetooth |
Number of Speakers | 1 |
Auxiliary Input | Yes |
Product Type | Clock Radio |
Number of Alarms | 2 |
Description
The WR-22 Bluetooth Digital Tabletop Radio with Remote is meant to be enjoyed right out of the box. Just plug it in and you're ready to go. Its sleek appearance and high quality materials complement this radio. There's a 3.5mm auxiliary input for your MP3 or other portable player and a headphone jack for keeping the music to yourself.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMANSCALE Keyboard Part - 1.25In Track Spacer (SPACERSM)
- MIGHTY MAX BATTERY 24V 3Amp Pride Jazzy Select 6 and Select 6 Ultra Battery Charger (MAX3497041)
- ILC Replacement for Nikon Coolpix P80 (COOLPIX P80 NIKON)
- EREPLACEMENTS Blackberry 9000 (BAT-14392-001-ER)
- JBL Boombox 3 Bluetooth Speaker, Black (JBLBOOMBOX3BLKAM)
- PYLE 8 Inch Portable Speaker, PBMSPG198 (PBMSPG198)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- PYLE Waterproof Speaker, PWPS63BK (PWPS63BK)
- SPRACHT blunote 2 Portable Wireless Bluetooth Speaker, Black/Silver (WS4014)
- SOUND OASIS Sound Oasis HC-PA100 Amplified Stereo Pillow Speakers (HC-PA100)
- IMICRO SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-BLACK)
- Sangean Bluetooth & Smart Speakers