Shop All Radios
Sangean America
Sangean America WR-15WL AM & FM Wooden Radio - Walnut
Mfr # WR-15WL
Zoro # G803920687
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sangean America
- MFR # WR-15WL
- Zoro # G803920687
- UPC # 729288028901
- Country of Origin China
- Category Radios
Description
Features
- FM / AM 2 bands
- Tuning and Band Indicators
- Soft and Precise Tuning
- Deep Bass Compensation for Rich Bass
- 3 Inches 10 Watts Full Range Speaker with Enlarged Magnet
- Auxiliary Input for Additional Audio Sources
- Line-Out Jack Socket Connection for Audio Amplified Speaker System
- Tuning Type - Type Analogue
- FM Frequency- 87.5-108 mhz
- AM / MW Frequency - 520-1710 khz
- Earphones Output power - 5+5mW(32 ohm)
- Dimension - 4.72 W x 8.03 H x 5.98 D in.
- Item Weight - 10.2 oz.
- Color - Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for UB12500 45979 45977 (ML50-126837)
- OTTERBOX Defender Pro Case For Google Pixel 8 , Black (77-94196)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Power Patrol SLA1105 + 12V Charger (ML12-12F2CHRGR22)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090GT24)
- JENSEN Portable Bluetooth Recharageable Speaker (JEP-175)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackBlack (TT-900BB)
- GPX Portable Radio Am/Fm (R633B)
- ETON Portable Weather Radio, Black, AM/FM, NOAA (NFRX5SIDEKICK)
- DOLPHIN AUDIO R-100C DSP 10-Watt Portable 3-Band Emergency AM/FM/Weatherband Bluetooth Radio Yellow (R-100CYEL)
- PHILIPS Voice Tracer 4110 Digital Recorder, 8 GB, Silver (DVT4110)
- MILWAUKEE TOOL Radio and Battery (2951-20, 48-11-2425)
- Sangean America Radios