Shop All Clocks
Sangean America
Sangean America RCR-5BK Am Fm Digit Tuning Clock Radio
Mfr # RCR-5BK
Zoro # G303689329
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sangean America
- MFR # RCR-5BK
- Zoro # G303689329
- UPC # 729288029304
- Country of Origin China
- Category Clocks
Description
Sangean AM/FM-RDS (RBDS) Digital Tuning Clock Radio. A Small size radio with big sound and excellent AM/FM reception. Sangeans digital tuner reduces drift on AM stations and is able to lock in weak FM station. The RCR-5 has 10 presets for all our favorite stations, and Main Features has an easy to read adjustable backlit LCD display. The display is of soft, warm color, most conducive to a good sleeping environment. The RCR-5 is a very well design-ed clock radio with great sound for music and talk radio. Dual Alarm Timers for both "Waking Up to Radio" and/or "waking up to the HWS Buzzer" (Humane Wake Up System) at different times for weekdays, weekends, daliy or just once. The RCR-5 has Sleep, Nap and Snooze timers. An Aux Input allows listening to your favorite CD, Smartphone or most audio devices through the radio. The RCR-5BK is the perfect bedside alarm clock radio.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- ESTEY Flat Shelf, Single Face, 7 Shelves (WF81100)
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- RESTOR-IT Furniture Touch Up Kit, Natural (18000)
- LA CROSSE TECHNOLOGY Atomic Projectn Alarm Clock, In/Out Temp (616-146)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- EQUITY BY LA CROSSE Equity By La Crosse Digital Alarm Clock 30228 (30228)
- INFINITY INSTRUMENTS Retro Round Orange - 9.5" Retro Metal Wall Clock (10940 ORANGE)
- AMTEX Single Day Alarm Clock, Radio Usb Chargi (3940070)
- THE MAREK GROUP Wall Clock, 14 in, Battery, 14 in, Analog (9714)
- AMERICAN TIME 13-1/8" Roman Face Style Wall Clock, Black (E56BASD301G)
- Sangean America Clocks