This item is Discontinued.

This item is Discontinued.
Sangean America CL-100 S.A.M.E Weather Alert Radio (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-100
- Zoro #
- G104124739
- UPC #
- 729288028147
- Country of Origin
- China
- Item
- Clock Radio
- Includes
- AC Power Adapter.
- Features
- Weather Forecast
- Number of Alarms
- 2
- Auxillary Input
- Yes
- Snooze Time
- 1 hr
- Battery Rechargeable
- No
- Antenna Input
- Yes
- Wake Up Time
- 5 min
- Sound Mode
- Stereo
- Input Voltage
- 6V DC
- Battery Chemistry
- Alkaline
- Headphone
- Yes
- Frequency Band Type
- AM, FM
- Number of Batteries Supported
- 4
- Indicators & Controls
- LED Indicator Light, Snooze Button, Weather Band Button, CT Button, Menu Button, Band Button, Standby Button, Select Button, Weather Alert ON/OFF, Alarm Switches, Volume UP/DOWN
- Screen Type
- LCD
- Speaker Form Factor
- Integrated
- Max. Frequency (FM)
- 87.50 to 108 MHz
- Max. Frequency (AM)
- 520 kHz to 1.71 MHz
- Number of AM/FM Station Presets
- 5
Dimensions
- Battery Size
- AA
Description
The CL-100 is a Public Alert Certified Weather Radio and can receive all NOAA reports can let people know about severe weather advisories, watches and warnings conditions, civil emergencies, hazards, and evacuation details so they can have more time to react before dangerous storms hit their area. When you're in the path of something like a tornado, seconds can mean the difference between life and death. The CL-100 can respond to emergency alert tones by activating a built-in audio or an external visual alarm. The alarm feature is especially useful for warnings that are issued during the night when most people are asleep. It also features S.A.M.E. technology, the primary trigger for activating the US Hazards and EAS (Emergency Alert System) used by commercial radio, television and cable TV outlets. S.A.M.E. allows you to screen out unwanted or non-local alerts and filter out distant warning broadcasts and monitor only those messages intended for your local area. The CL-100 Features Tuning Type: PLL Synthesized 10 Station Preset Memories (5 for each AM band and FM band) LCD Type: Graphic LCM (128 * 64) Display Size (visual area): 52 * 26 mm FM Band: G87.5MHz 108.0 MHz (with RBDS: Program Service (PS) name, Radio text (RT) message, Clock Time(CT) and date) AM Band: 520kHz 1710kHz Receives All NOAA Weather Channels: 1ch 7ch Public Alert Certified S.A.M.E. Technology (Location Based Weather Alerts). Ability to Add & Remove Alerts. Scrolling LCD Display of S.A.M.E. Event Messages Memory System for 25 Counties 20 Event Message Memories RTC: Manual/Automatically (RBDS CT) Set 12 Hour Time Format Auto - Calendar / Weekday Display
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.