Shop All Indexable Toolholders
Sandvik
T-Max Indexable Shank Tool For Turning
Mfr # MTJNL 2525M 16M1
Zoro # G904376840
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Rectangular
- Material Steel
- Left/Right Hand Left Hand
- Shank Height (In.) 0.984 in
- Shank Width (In.) 0.984 in
Product Information
- Brand Sandvik
- MFR # MTJNL 2525M 16M1
- Zoro # G904376840
- Country of Origin Unknown
- Category Indexable Toolholders
Dimensions
Shank Height (In.) | 0.984 in |
Shank Width (In.) | 0.984 in |
Overall Length | 6 |
Functional Length | 5.90551 in |
Functional Height | 0.984252 in |
Functional Width | 1.25984 in |
Details
Shank Shape | Rectangular |
Material | Steel |
Left/Right Hand | Left Hand |
Rake Angle (Deg.) | -6 Degrees |
Features | Through Hole Function Property |
Tool Lead Angle | -3 Degrees |
Maximum Overhang | 1.2126 in |
Tool Cutting Edge Angle | 93 Degrees |
Maximum Ramping Angle | 22 Degrees |
Coolant Entry Style | Without Coolant |
Coolant Exit Style | No Coolant Exit |
Clamping Type | Wedge Clamp |
Torque | 2.58147 ft-lbf |
Inclination Angle | -6 Degrees |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Lng Hndl Pro Series Chrome Ratchet, 7" (KTI-21095)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.71mm (112400710)
- HHIP Pro-Series 0-1" Lug Back Dial Indicator (4400-1100)
- RIDGID Nozzle, Prop 1/4" Npt H-111 (38693)
- SANDVIK Tool Holder (DCRNL 12 4BM1)
- SANDVIK COROMANT LATHE TURNING TOOL HOLDER (DTJNL 16 3D)
- SANDVIK Coromant Indexable Boring Bar Tool Holder (A20S-STFCL11-B1)
- SANDVIK Coromant Tool Holder (DCKNR 2525M 12)
- SANDVIK Coroturn Adaptor Tool Holder (C5-570-40-NG)
- SANDVIK Cormant T-Max P Insert Holder Shank Tool Tool Holder (PTGNL 2525M 16)
- KYOCERA Face Grooving Toolholder (GFVTR2020K08AA)
- Sandvik Indexable Toolholders