Shop All Indexable Toolholders
Sandvik
Coromant Tool Holder
Mfr # DCKNR 2525M 12
Zoro # G806629679
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Rectangular
- Shank Width (In.) 0.984 in
- Projection 6.02717 in
- Material Steel
- Left/Right Hand Right Hand
Product Information
- Brand Sandvik
- MFR # DCKNR 2525M 12
- Zoro # G806629679
- Country of Origin Unknown
- Category Indexable Toolholders
Dimensions
Shank Width (In.) | 0.984 in |
Shank Height (In.) | 0.984 in |
Functional Length | 5.90551 in |
Functional Width | 1.25984 in |
Functional Height | 0.984252 in |
Details
Shank Shape | Rectangular |
Projection | 6.02717 in |
Material | Steel |
Left/Right Hand | Right Hand |
Rake Angle (Deg.) | -6 Degrees |
Features | Through Hole Function Property |
Inclination Angle | -6 Degrees |
Torque | 2.87649 ft-lbf |
Maximum Overhang | 0.834646 in |
Tool Lead Angle | 15 Degrees |
Tool Cutting Edge Angle | 75 Degrees |
Coolant Entry Style | Without Coolant |
Clamping Type | Clamp |
Coolant Exit Style | No Coolant Exit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- GREAT NECK Brad Driver Magnetic (BD1)
- SANDS LEVEL & TOOL CO Professional Brass Bound Level, 48 (SL12AB48C)
- CAPRI TOOLS 3/8 in Drive Industrial Torque Wrench, 15-75 ft.-lb. (CP31201)
- SANDVIK Corocut 1-2 Indexable Shank Tool Holder (RF123F10-2020B)
- SANDVIK Coroturn Adaptor Tool Holder (C5-570-40-NG)
- SANDVIK Coromant Indexable Boring Bar Tool Holder (A20S-STFCL11-B1)
- SANDVIK Cormant T-Max P Insert Holder Shank Tool Tool Holder (PTGNL 2525M 16)
- SANDVIK T-Max Indexable Shank Tool For Turning (MTJNL 2525M 16M1)
- SANDVIK Coromant Tool Holder (DCLNR 2525M 16)
- KYOCERA Turning Toolholder, DCLNL 164D (DCLNL164D)
- Sandvik Indexable Tools