Sandusky Lee

Wire Shelving Unit, 18"D x 18"W x 47"H, 4 Shelves, Chrome (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Wire Shelf Units

Key Features

  • Width 18"
  • Depth 18"
  • Height 47"
  • Material Stainless Steel
  • Number of Shelves 4
See all product information

Product Information

Dimensions

Width 18"
Depth 18"
Height 47"
Overall Height 47 in
Overall Width 18 in
Overall Depth 18 in
Overall HxWxD 47 in x 18 in x 18 in

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Assembled Assembled, Chrome, Load Capacity per Shelf 100 lb, Material Stainless Steel, Overall Depth 18 in, Overall Height 47 in, Overall Width 18 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 400 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4, Duty Rating Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products